- Check Valve
- Poppet Style
- 20 mm Size
- SAE Port Type
- Pilot Operated Operation
| Seal Material | Buna-N |
| Model No. | SPC1-20-P-20T |
| Pressure Setting | 15 psi |
| Port Type | SAE |
| Installation | Screw-in Cartridge |
| Cracking Pressure | 15 psi |
| Style | Poppet |
| Leakage | 0.25 cc/min |
| Pilot Ratio | 4:1 |
| No. of Valve Ports | 3 |
| Size | 20 mm |
| Series | SPC1-20 |
| Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
| Temperature Range [Min] | -40 °F |
| No. of Housing Ports | 3 |
| Housing | Yes |
| Operation | Pilot Operated |
| Mounting | Inline |
| Recommend Filtration Level | 18/16/13 microns |
| Housing Material | Aluminum |
| Pilot Piston Seal | No |
| Flow [Max] | 60 gal/min |
| Valve Material | Steel |
| Temperature Range [Max] | 248 °F |
| Pressure [Max] | 3000 psi |
| Weight | 1.0 LB |

