- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
| Coil Type | 1/2 in NPT Thread Wiring Housing |
| Mounting | Subplate/Manifold Mount |
| Temperature Range [Max] | 179.6 °F |
| Electrical Connection | Three Pin Connector |
| Indicator Lights | Yes |
| Actuator Type | Solenoid |
| Reducer Module | No |
| Rated Flow [Max] | 20 gal/min |
| AC/DC | AC |
| NFPA Size | D05 |
| Operation | Solenoid Operated |
| Model No. | PA3DG4S4LW-012A-B-60 |
| No. of Stages | Single Stage |
| Body Material | Gray Iron |
| Leakage | Standard Performance |
| Spool Spring Arrangement Code | A |
| Fluid Cleanliness | 19/17/14 micron |
| Pressure [Max] | 3600 psi |
| Spool Center Condition | B Port End |
| Actuation Identification | Solenoid B |
| Watt Rating | 35 W |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Temperature Range [Min] | 68 °F |
| Weight | 10.06 LB |

