- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Indicator Lights | No |
| Reducer Module | No |
| Crossover | All Ports Blocked |
| Seal Material | Buna-N |
| Spool Code | 2 |
| Actuator Type | Solenoid |
| Fluid Cleanliness | 19/17/14 micron |
| Design No. | 60 |
| Valve Type | Standard-Duty |
| Mounting | Subplate/Manifold Mount |
| Coil Rating Code | B |
| Leakage | Standard Performance |
| Spool Center Condition | B Port End |
| Model No. | DG4S4-012A-B-60-LH |
| AC/DC | AC |
| Port Restrictor Plugs | None |
| Electrical Connection | KU W/ Deutsch Connector |
| Temperature Range [Min] | 68 °F |
| Response Type | Standard Response |
| Watt Rating | 35 W |
| Flow Direction Code | 4 |
| Overrides | No Overrides |
| Pilot/Drain | None |
| Coil Type | Flying Leads |
| Mechanical Options Code | LH |
| Temperature Range [Max] | 179.6 °F |
| Rated Flow [Max] | 20 gal/min |
| NFPA Size | D05 |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Actuation Identification | Solenoid B |
| Pilot Valve Type | N/A |
| Pressure Port Check Valve Pressure | N/A |
| Solenoid | Single |
| Pressure [Max] | 3600 psi |
| Spool Spring Arrangement Code | A |
| Mechanical Options | Single Solenoid Reverse Assembly |
| Electrical Options Code | None |
| Body Material | Gray Iron |
| Coil Type Code | None |
| Port T Pressure Rating | 1000 psi |
| Electrical Options | None |
| No. of Stages | Single Stage |
| Function | 2-Position Spring Offset |
| Operation | Solenoid Operated |
| Surge Suppressor/Damper | None |
| Tank Port Rating | 1000 |
| Cycle Rate [Max] | N/A |
| Center Position | All Ports Blocked |
| Weight | 1.0 LB |

