- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position, 4-Way, Spring Centered Function
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- Three-position four-way
- Spring centered
- Double solenoid - 110/120V - 50/60Hz
- Pressure maximum 3,600 psi
compliances
- 0
| NFPA Size | D05 |
| Coil Rating Code | B |
| Electrical Options | None |
| Port T Pressure Rating | 1000 psi |
| Rated Flow [Max] | 20 gal/min |
| Body Material | Gray Iron |
| Fluid Cleanliness | 19/17/14 micron |
| Spool Code | 6 |
| Operation | Solenoid Operated |
| Center Position | P Blocked, A & B to T |
| Manufacturer Part No. | DG4S4LW 016C B 60 |
| Tank Port Rating | 1000 |
| Pressure [Max] | 3600 psi |
| Pressure Port Check Valve Pressure | N/A |
| Watt Rating | 35 W |
| Crossover | P Blocked, A or B to T |
| Spool Center Condition | A Port and Double Offset sensing switch on B Port |
| Mechanical Options | None |
| Coil Type | Wiring Housing W/ Solenoid Electrical Lights |
| Electrical Connection | Lead Wires w/ Terminal Box |
| Overrides | No Overrides |
| Pilot/Drain | None |
| Temperature Range [Max] | 179.6 °F |
| Pilot Valve Type | N/A |
| Port Restrictor Plugs | None |
| Coil Type Code | None |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Actuator Type | Solenoid |
| Design No. | 60 |
| Surge Suppressor/Damper | None |
| Flow Direction Code | 4 |
| Response Type | Standard Response |
| Valve Type | Standard-Duty |
| AC/DC | AC |
| Electrical Options Code | LW |
| Solenoid | Double |
| No. of Stages | Single Stage |
| Function | 3-Position, 4-Way, Spring Centered |
| Leakage | Standard Performance |
| Seal Material | Buna-N |
| Mechanical Options Code | None |
| Indicator Lights | Yes |
| Reducer Module | No |
| Model No. | DG4S4LW-016C-B-60 |
| Temperature Range [Min] | 68 °F |
| Mounting | Subplate/Manifold Mount |
| Cycle Rate [Max] | N/A |
| Spool Spring Arrangement Code | C |
| Rated Flow | 20 gal/min |
| Weight | 11.25 LB |

