- Single Unit Vane Pumps - Thru-Drive Type
- 25VT Pump Series
- Right Hand (CW) Rotation
- 7/8 in Shaft Diameter
- Straight w/ Key Shaft Type
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
| Model No. | 25VTAS17A-2202AA 22R |
| Pressure [Max] | 2500 psi |
| Design No. | 22 |
| Displacement (in³/rev) | 3.4 |
| Manufacturer Part No. | 25VTAS17A-2202AA 22R |
| Mounting Flange | SAE B, 2 Bolt |
| Seal Material | Buna-N |
| Shaft Length | 2 1/2 in |
| Pump Series | 25VT |
| Adapter Mounting Orientation | Rotated 45° CW w/Respect to Mounting Flange |
| Rear Pump Mounting Adapter | SAE A, 2 Bolt |
| Rotation | Right Hand (CW) |
| Port Type | Flange |
| Shaft Dia. | 0.875 in |
| Mounting | Flange Mount |
| Outlet Port Position | Opposite Inlet Port |
| Shaft Type | Straight w/ Key |
| Shaft Key | 1/4 in |
| Flow @ RPM | 17 gpm @ 1200 rpm |
| Configuration | Single |
| Port Size | 2.5 |
| Pressure Port | 1 in Flange |
| Shaft Seal Type | Single Shaft Seal |
| GPM @ Speed | 25.5 gpm @ 1800 rpm |
| Weight | 43.0 LB |

