- Single Unit Vane Pumps - Thru-Drive Type
- 45VQT Pump Series
- Right Hand (CW) Rotation
- 1 1/2 in Shaft Diameter
- Straight w/ Key Shaft Type
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
| Shaft Dia. | 1.5 in |
| Port Size | 3.5 |
| Rear Pump Mounting Adapter | SAE C, 2 Bolt |
| Shaft Length | 3.5625 in |
| Shaft Seal Type | Single Shaft Seal |
| Shaft Type | Straight w/ Key |
| Pressure Port | 1 1/2 in Flange |
| Shaft Key | 3/8 in |
| Manufacturer Part No. | 45VQTCS60A-2203AA20R |
| Mounting Flange | SAE C, 2 Bolt |
| Flow @ RPM | 60 gpm @ 1200 rpm |
| Adapter Mounting Orientation | Inline w/Mounting Flange |
| Pressure [Max] | 2500 psi |
| Displacement (in³/rev) | 11.8 |
| Pump Series | 45VQT |
| Rotation | Right Hand (CW) |
| Configuration | Single |
| Outlet Port Position | Opposite Inlet Port |
| Design No. | 20 |
| Mounting | Flange Mount |
| Seal Material | Buna-N |
| Port Type | Flange |
| Model No. | 45VQTCS60A-2203AA20R |
| Weight | 75.0 LB |

