Skip to content Skip to navigation menu
Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump

02-125693

Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101974084
  • PVH Series Pump
  • SAE C, 4 Bolt Mounting Flange
  • Shaft: 1 1/2 w/3/8 Key
  • 59 GPM @ 1,800 rpm
  • Inlet Port: 2 1/2 in 4-Bolt Flange/Code 61
  • Outlet Port: 1 1/4 in 4-Bolt Flange/Code 62
  • Pressure Compensator
+ Show More + Show Less
Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PVH Series Pump
  • SAE C, 4 Bolt Mounting Flange
  • Shaft: 1 1/2 w/3/8 Key
  • 59 GPM @ 1,800 rpm
  • Inlet Port: 2 1/2 in 4-Bolt Flange/Code 61

description

  • For mid-range applications like machine tools, plastics or construction, Eaton PVH series piston pumps are available with displacements from 57 to 141 cc (3.48 to 8.67 cubic inches) at operating pressures up to 250 bar (3,625 psi). Featuring the widest range of control options, including torque limiting capabilities, the PVH series offers plenty of flexibility and long-lasting durability to keep equipment running strong.
Shaft Dia. 1.5 in
Control Special Features None
Control Type Pressure Compensator
Pump Type Variable Displacement Open Circuit
Pressure Compensator Setting 957-1,073 psi
Shaft Type Straight w/ Key
Special Features None
Paint No Paint
Inlet Port 2 1/2 in 4-Bolt Flange/Code 61
Shaft Description 1 1/2 w/3/8 Key
Displacement (in³/rev) 8
Maximum Displacement Adjustment Standard Displacement
Port Type Flange
Case Drain #10 SAE O-Ring Port - Bottom (Top Plugged)
Torque Setting None
Origin Piston Pumps
Series PVH
Flow Compensator Setting None
Shaft Length 2.12 in
Mounting Flange SAE C, 4 Bolt
Seal Material Viton
Outlet Port 1 1/4 in 4-Bolt Flange/Code 62
Auxiliary Mounting Pad No Auxiliary Mounting Features
Key 3/8 in
Rotation Right Hand (CW)
GPM @ Speed 59 gpm @ 1800 rpm
Port Location Side Port
Weight 110.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison