- Solenoid Actuated Valve
- Lever/Knob Operated Operation
- D03 NFPA Size
- No Spring Detented Function
| Reducer Module | No |
| Function | No Spring Detented |
| Compatible Fluids | Phosphate Ester Fluids |
| Pressure [Max] | 5076 psi |
| Leakage | Standard Performance |
| Fluid Cleanliness | 19/17/14 micron |
| Body Material | Gray Iron |
| Seal Material | Viton |
| Model No. | DG17V-3-2N-60 |
| Mounting | Subplate/Manifold Mount |
| Indicator Lights | No |
| No. of Stages | Single Stage |
| NFPA Size | D03 |
| Operation | Lever/Knob Operated |
| Weight | 1.0 LB |

