Skip to content Skip to navigation menu
Vickers by Danfoss02-127448

02-127448

Vickers Pressure Relief Valve
Item #101984368
  • Pressure Relief Valve
  • 500 to 2000 psi Pressure Adjustment Range
  • 60 gal/min Maximum Flow
Vickers by Danfoss02-127448
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Relief Valve
  • 500 to 2000 psi Pressure Adjustment Range
  • 60 gal/min Maximum Flow
Valve Mount Type NPTF Thread
Body Material Cast Iron
Temperature Range [Min] 64 °F
Remote No
Compatible Fluids Phosphate Ester Fluids
Pressure [Max] 3,000 psi
Valve Type Pressure Relief
Temperature Range [Max] 154 °F
Leakage Standard
Actuation Option Solenoid
No. of Stages Two Stage
Adjustment Yes
Fluid Cleanliness 19/17/14 micron
Manual Override Yes
Pressure Adjustment Range (psi) 500 to 2,000
Spring Arrangement A
Performance Standard Performance
Model No. CT5-060A-C-M-FW-B5-100
Seal Material Buna-N
Tank Port Rating 1450
Flow [Max] 60.00 gal/min
Lighted No
Adjustment Type Knob
Electrical Connection Conduit Box
Coil Rating 110/120 VAC - 50/60 Hz
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison