- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Spool Spring Arrangement Code | C |
| Actuator Type | Solenoid |
| Temperature Range [Min] | 68 °F |
| Leakage | Standard Performance |
| Indicator Lights | Yes |
| Spool Code | 3 |
| Center Position | P & B Blocked, A to T |
| Seal Material | Buna-N |
| Solenoid | Double |
| Mechanical Options | None |
| Mechanical Options Code | None |
| Pressure [Max] | 6000 psi |
| Coil Type | Flying Leads |
| Cycle Rate [Max] | N/A |
| Function | 3-Position Spring Centered |
| Response Type | Standard Response |
| Coil Rating Code | B |
| Response Time | 20 to 40 ms |
| Model No. | DG4S4LW-013C-B-60 |
| Rated Flow [Max] | 24 gal/min |
| Compatible Fluids | Petroleum Oil |
| Pilot/Drain | None |
| Overrides | No Overrides |
| Temperature Range [Max] | 122 °F |
| Body Material | Gray Iron |
| Actuation Identification | Solenoid A, Solenoid B |
| Coil Type Code | None |
| Operation | Solenoid Operated |
| Surge Suppressor/Damper | None |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Port Restrictor Plugs | None |
| Electrical Connection | Lead Wires w/ Terminal Box |
| Flow Direction Code | 4 |
| Reducer Module | N/A |
| Electrical Options | None |
| Manual Override | Plain Override |
| Mounting | Subplate/Manifold Mount |
| Pressure Port Check Valve Pressure | N/A |
| NFPA Size | D05 |
| Pilot Valve Type | N/A |
| Crossover | All Ports Blocked, or P & B Blocked, A to T |
| Tank Port Rating | 1000 |
| Design No. | 60 |
| AC/DC | AC |
| Port T Pressure Rating | 1000 psi |
| No. of Stages | Single Stage |
| Electrical Options Code | LW |
| Performance | Standard Performance |
| Fluid Cleanliness | 19/17/14 micron |
| Valve Type | Standard-Duty |
| Weight | 10.0 LB |

