- Pressure Relief Valve
- 125 to 1000 psi Pressure Adjustment Range
- 113.5 gal/min Maximum Flow
| Body Material | Cast Iron |
| Pressure Adjustment Range (psi) | 125 to 1,000 |
| Seal Material | Buna-N |
| Fluid Cleanliness | 19/17/14 micron |
| Pressure [Max] | 3,000 psi |
| Performance | Standard Performance |
| Model No. | CG5-100A-B-M-FPA5WL-B5-100 |
| Valve Type | Pressure Relief |
| Flow [Max] | 113.50 gal/min |
| Manual Override | Yes |
| Actuation Option | Solenoid |
| Valve Mount Type | Subplate/Manifold Mounted |
| Adjustment | Yes |
| No. of Stages | Two Stage |
| Weight | 1.0 LB |

