- Solenoid Actuated Valve
- Air Operated Operation
- D03 NFPA Size
| Leakage | Standard Performance |
| No. of Stages | Single Stage |
| Operation | Air Operated |
| Reducer Module | No |
| Gauge Port Thread Type | 1/8 in NPT |
| Model No. | DG18V-3-2A-P-60 |
| Mounting | Subplate/Manifold Mount |
| Temperature Range [Min] | -0.4 °F |
| Temperature Range [Max] | 150.8 °F |
| NFPA Size | D03 |
| Spool Spring Arrangement Code | A |
| Body Material | Gray Iron |
| Indicator Lights | No |
| Fluid Cleanliness | 19/17/14 micron |
| Rated Flow [Max] | 18.75 gal/min |
| Spool Center Condition | B Port End |
| Pressure [Max] | 5076 psi |
| Weight | 1.0 LB |

