- Pressure Relief Valve
- 125 to 1000 psi Pressure Adjustment Range
- 60 gal/min Maximum Flow
| Seal Material | Buna-N |
| Valve Mount Type | Pipe Thread Connection |
| Body Material | Cast Iron |
| Fluid Cleanliness | 19/17/14 micron |
| Tank Port Rating | 1450 |
| Model No. | CS5-060A-B-M-FTWL-B5-100 |
| Adjustment Type | Screw |
| Spring Arrangement | A |
| Manual Override | Yes |
| Pressure Adjustment Range (psi) | 125 to 1,000 |
| Adjustment | Yes |
| Flow [Max] | 60.00 gal/min |
| Performance | Standard Performance |
| Actuation Option | Solenoid |
| Valve Type | Pressure Relief |
| Pressure [Max] | 3,000 psi |
| Weight | 1.0 LB |

