There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Two-stage directional valve with an integrally mounted DG4V3(S) (wet armature solenoid) pilot valve. Used to control the direction of flow in hydraulic circuits. This directional control in turn provides control over the movement of a cylinder or the rotation of a hydraulic motor.
applications
Suitable for the most demanding industrial applications
features
Solid cast body and core passages for maximum strength and minimal pressure drop
High force solenoids and centering springs ensure consistent shifting through a wide range of pressure and silting extremes
Numerous electrical options allow full compatibility and easy, reliable connection in any system application
AC/DC
AC
Valve Type
Standard-Duty
Spool Control Modification Code
None
Housing Code
W
Spool Indicator Switch Code
None
Pilot Valve Tank Pressure Rating Code
5
Voltage & Frequency
110/120 VAC – 50/60 Hz
Pressure Port Check Valve Pressure
N/A
Actuator Type
Solenoid
Seal Material
Buna-N
Crossover
All Ports Blocked
Solenoid Indicator Lights Code
L
Electrical Options Code
None
Assembly Code
None
Operation
Pilot Operated
Center Position
Tandem P to T
Spool Spring Arrangement Code
C
Indicator Lights
Yes
Coil Type Code
F
Port Restrictor Plug Code
None
Design No.
30
EN Code
None
Rated Flow [Max]
45 gal/min
Manual Override Option Code
None
Port T Pressure Rating
1450 psi
Function
3-Position Spring Centered
Pilot Valve Type
N/A
Reducer Module
N/A
NFPA Size
D08
Spool Code
4
Response Type
Standard Response
Electrical Connection
Wired Terminal Block
Electrical Connector Code
T
Pilot Pressure Code
None
Overrides
Plain Override Solenoid Ends
Response Type Code
None
Pilot Drain Code
None
Pressure Port Check Valve Code
None
Solenoid
Double
Surge Suppressor/Damper
None
Pressure [Max]
3000 psi
Solenoid Energization Code
V
Electrical Options
None
Port Restrictor Plugs
None
Pilot/Drain
Internal Pilot/External Drain
Mechanical Options
None
Coil Rating Code
B
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Weight
38.0 LB
We're here for you
with Service Centers across the country - We have your back