- Single Unit Vane Pumps - Fixed Displacement
- 45V Pump Series
- Right Hand (CW) Rotation
- Straight w/ Key Shaft Type
description
- Intravane pumps, such as the 45V series, provide longer life, increased productivity and application versatility.
applications
- Industrial and mobile applications
features
- Single pump
- Low noise
- Compact size
- Ease of service
| Integral Valve Configuration | w/o Integral Valves |
| Flow @ RPM | 42 gpm @ 1200 rpm |
| Seal Material | Buna-N |
| Displacement (in³/rev) | 8.4 |
| Pump Series | 45V |
| Design No. | 22 |
| Port Size | 3 |
| Shaft Dia. | 1.25 in |
| Pressure Port | 1 1/2 in Code 61 Flange |
| Shaft Type | Straight w/ Key |
| Flow Rate | 42 gal/min @ 1200 rpm |
| Mounting Flange | SAE C, 2 Bolt |
| Shaft Key | 5/16 in |
| Mounting | Flange Mount |
| Mounting Code | None |
| Port Type | Flange |
| Model No. | 45V42A-1A22R |
| Shaft Length | 2.44 in |
| Outlet Port Position | Opposite Inlet Port |
| Shaft Seal Type | Single Shaft Seal |
| GPM @ Speed | 63 gpm @ 1800 rpm |
| Rotation | Right Hand (CW) |
| Manufacturer Part No. | 45V42A-1A22R |
| Pressure [Max] | 2500 psi |
| Configuration | Single |
| Weight | 75.0 LB |

