- Series 2520V Flange Mounted Tandem Vane Pump
- Right Hand (CW)
- 1.09" Shaft, 13 Tooth Splined
- 25.5 gpm @ 1,800 rpm
- SAE B, 2 Bolt
description
- Vickers 2520V Series pumps are double intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
features
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
| Minor Diameter | 0.7285 in |
| Minor Diameter [Max] | 0.734 in |
| Port Type | Flange |
| Port Size | 2 1/2 |
| Shaft Key | N/A |
| Shaft Seal Type | Single Shaft Seal |
| Mounting Flange | SAE B, 2 Bolt |
| Pump Series | 2520V |
| Port Orientation - Shaft End | Outlet Opposite Inlet |
| Pressure Port Size, Cover End | 3/4 in Code 61 |
| Shaft Type | 13 Tooth Splined |
| Shaft Length | 1 3/4 in |
| Controlled Flow Rate | N/A |
| Model No. | 2520V17C11-11AA22R |
| Cover End Flow @ RPM | 11 gal/min @ 1200 rpm, 16.5 gal/min @ 1800 rpm |
| Spline Description | 16/32 |
| Major Diameter [Max] | 0.873 in |
| Seal Material | Buna-N |
| Pressure Port Size, Shaft End | 1 in Code 61 |
| Displacement Shaft End (cu in/revolution) | 3.4 |
| Pilot Type | Standard Pilot |
| Shaft End Flow @ RPM | 17 gal/min @ 1200 rpm, 25.5 gal/min @ 1800 rpm |
| Displacement Cover End (cu in/revolution) | 2.2 |
| Minor Diameter [Min] | 0.723 in |
| Rotation | Right Hand (CW) |
| Mounting | Flange Mount |
| Major Diameter [Min] | 0.872 in |
| Relief Valve Setting | N/A |
| Manufacturer Part No. | 2520V17C11-11AA22R |
| Port Orientation - Cover End | Outlet 135° CCW from Inlet |
| Shaft Dia. | 1.09 in |
| Weight | 45.0 LB |

