Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
features
Greater installation flexibility
High operating pressure capabilities in compact package
Low noise
Pump rotation, port orientation and cartridge kit are field changeable
Self-wear compensation
performance does not degrade with use
Manufacturer Part No.
4520V-42A11-1CC22R
Rotation
Right Hand (CW)
Minor Diameter [Max]
N/A
Pilot Type
Standard Pilot
Mounting Flange
SAE C, 2 Bolt
Pump Series
4520V
Shaft End Flow @ RPM
42 gal/min @ 1200 rpm, 63 gal/min @ 1800 rpm
Pressure Port Size, Shaft End
1 1/2 in Code 61
Displacement Shaft End (cu in/revolution)
8.4
Major Diameter [Max]
N/A
Shaft Key
5/16 in
Seal Material
Buna-N
Pressure Port Size, Cover End
3/4 in Code 61
Port Orientation - Shaft End
Outlet Inline w/Inlet
Displacement Cover End (cu in/revolution)
2.2
Cover End Cartridge Kit
02-102509
Major Diameter [Min]
N/A
Controlled Flow Rate
N/A
Cover End Flow @ RPM
11 gal/min @ 1200 rpm, 16.5 gal/min @ 1800 rpm
Shaft End Cartridge Kit
02-102572
Relief Valve Setting
N/A
Shaft Type
Straight w/ Key
Shaft Dia.
1.25 in
Spline Description
N/A
Port Size
3 1/2
Port Type
Flange
Shaft Seal Type
Single Shaft Seal
Port Orientation - Cover End
Outlet 45° CW from Inlet
Model No.
4520V-42A11-1CC22R
Mounting
Flange Mount
Minor Diameter [Min]
N/A
Minor Diameter
N/A
Shaft Length
2 7/16 in
Weight
95.0 LB
Build To Order
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back