Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
features
Greater installation flexibility
High operating pressure capabilities in compact package
Low noise
Pump rotation, port orientation and cartridge kit are field changeable
Self-wear compensation
performance does not degrade with use
Cover End Cartridge Kit
02-102559
Minor Diameter [Min]
N/A
Shaft Dia.
1.25 in
Mounting
Flange Mount
Seal Material
Buna-N
Pressure Port Size, Cover End
1 1/4 in Code 61
Shaft Length
2.4375 in
Manufacturer Part No.
4535V-60A38-1CC22R
Displacement Cover End (cu in/revolution)
7.4
Port Orientation - Shaft End
Outlet Inline w/Inlet
Rotation
Right Hand (CW)
Pressure Port Size, Shaft End
1 1/2 in Code 61
Minor Diameter [Max]
N/A
Port Orientation - Cover End
Outlet Inline w/Inlet
Minor Diameter
N/A
Shaft Key
5/16 in
Port Size
4
Spline Description
N/A
Shaft End Cartridge Kit
02-102575
Displacement Shaft End (cu in/revolution)
11.8
Model No.
4535V-60A38-1CC22R
Major Diameter [Min]
N/A
Pilot Type
Standard Pilot
Port Type
Flange
Shaft Seal Type
Single Shaft Seal
Controlled Flow Rate
N/A
Cover End Flow @ RPM
38 gal/min @ 1200 rpm, 57 gal/min @ 1800 rpm
Pump Series
4535V
Mounting Flange
SAE C, 2 Bolt
Shaft Type
Straight w/ Key
Configuration
Double
Relief Valve Setting
N/A
Major Diameter [Max]
N/A
Shaft End Flow @ RPM
60 gal/min @ 1200 rpm, 90 gal/min @ 1800 rpm
Weight
118.0 LB
Build To Order
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back