- Flow Control Valve
- Flow Control Valve Type
- Single Control
- Fine Type of Control
| Port Control | Port A |
| Control Type | Single Control |
| Interface | D03 |
| Design No. | 41 |
| Type of Control, Dual | N/A |
| Adjustment Type | Screw w/ Locknut |
| Valve Type | Flow Control Valve |
| Direction of Flow | Meter-In, Ports A & B |
| Model No. | DGMFN 3 X A1W 41 |
| Type of Control | Fine Control |
| Adjustment Type, Dual | N/A |
| Port Control, Dual | N/A |
| Manufacturer Part No. | DGMFN-3-X-A1W-41 |
| Weight | 3.0 LB |

