- Direction Control Valve
- Pilot Operated Check Valve Type
| Valve Type | Pilot Operated Check Valve |
| Cracking Pressure | 36 psi |
| Model No. | DGMPC 3 ABM 41 |
| Interface | D03 |
| Design No. | 41 |
| Check Location | Port A |
| Decompression Feature | No |
| Weight | 1.0 LB |
| Valve Type | Pilot Operated Check Valve |
| Cracking Pressure | 36 psi |
| Model No. | DGMPC 3 ABM 41 |
| Interface | D03 |
| Design No. | 41 |
| Check Location | Port A |
| Decompression Feature | No |
| Weight | 1.0 LB |