- Pressure Control Valve
- Counterbalance Valve Type
- 43.5 to 435 psi Pressure Adjustment Range
- Screw w/ Locknut Adjustment Type
- 16 gal/min Flow Rate
description
- Single-stage valves operate by the application of pressure on the end of the valve spool, acting against a spring which is loaded by means of the manual adjustment mechanism.In counterbalance valves, the spool is offset by the spring in such a way that flow cannot pass through the valve.
| Valve Type | Counterbalance Valve "A" Port Pilot |
| Pressure Adjustment Range, Dual (psi) | N/A |
| Flow [Max] | 16 gal/min |
| External Drain | No |
| Manufacturer Part No. | DGMR-3-TA-AW-S-40 |
| Adjustment Type | Screw w/ Locknut |
| Gage Port | SAE-4 |
| Interface | D03 |
| Port Control | Counterbalance in T Port, Piloted from A Port |
| Family Name | Vickers D03 SystemStak™ Valves |
| Pilot Ratio | N/A |
| Adjustment Type, Dual | N/A |
| Pressure Adjustment Range (psi) | 43.5 to 435 |
| Counterbalance Type | Single |
| Pressure [Max] | 4500 psi |
| Model No. | DGMR-3-TA-AW-S-40 |
| Operating Pressure [Max] | 4500 psi |
| Design No. | 40 |
| Port Control, Dual | N/A |
| Gauge Port Thread Type | SAE |
| Weight | 2.6 LB |

