There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Two-stage directional valve with an integrally mounted DG4V3(S) (wet armature solenoid) pilot valve. Used to control the direction of flow in hydraulic circuits. This directional control in turn provides control over the movement of a cylinder or the rotation of a hydraulic motor.
applications
Suitable for the most demanding industrial applications
features
Solid cast body and core passages for maximum strength and minimal pressure drop
High force solenoids and centering springs ensure consistent shifting through a wide range of pressure and silting extremes
Numerous electrical options allow full compatibility and easy, reliable connection in any system application
Seal Material
Buna-N
Indicator Lights
No
Pilot Pressure Code
None
NFPA Size
D08
Surge Suppressor/Damper
None
AC/DC
AC
Electrical Options
None
Pressure [Max]
3000 psi
Pilot Drain Code
None
Center Position
P Blocked, A & B to T
Manual Override Option Code
None
Port T Pressure Rating
1450 psi
Spool Code
6
Housing Code
W
Design No.
30
Electrical Connection
No Connector
Spool Indicator Switch Code
None
Coil Type Code
F
Solenoid Indicator Lights Code
None
Pressure Port Check Valve Pressure
75 psi
Solenoid
Double
Rated Flow [Max]
45 gal/min
Valve Type
Standard-Duty
Port Restrictor Plug Code
None
Spool Control Modification Code
None
Solenoid Energization Code
None
Overrides
Plain Override Solenoid Ends
Spool Spring Arrangement Code
C
Response Type Code
None
Pressure Port Check Valve Code
S
Actuator Type
Solenoid
Voltage & Frequency
110/120 VAC – 50/60 Hz
EN Code
None
Pilot Valve Tank Pressure Rating Code
5
Pilot/Drain
Internal Pilot/External Drain
Electrical Options Code
None
Electrical Connector Code
None
Assembly Code
None
Pilot Valve Type
N/A
Function
3-Position Spring Centered
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Response Type
Standard Response
Operation
Pilot Operated
Mechanical Options
None
Reducer Module
N/A
Coil Rating Code
B
Port Restrictor Plugs
None
Crossover
P Blocked, A or B to T
Weight
38.0 LB
We're here for you
with Service Centers across the country - We have your back