- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 125 to 2900 psi Pressure Adjustment Range
- Knob Adjustment Type
| Adjustment Type | Knob |
| Design No. | 30 |
| Valve Type | Pressure Reducing Valve |
| Actuation Option | Proportional |
| Adjustment | Yes |
| Seal Material | Fluorocarbon |
| Performance | Standard Performance |
| External Drain | No |
| Pressure [Max] | 4500 psi |
| Port Control | Pressure Port |
| Gauge Port Thread Type | BSP |
| Pressure Adjustment Range (psi) | 125 to 2,900 |
| Manufacturer Part No. | DGMX2-5-PP-FH-B-30 |
| Pilot Control | Pressure Port |
| Leakage | 196.645 cc/min |
| Model No. | DGMX2-5-PP-FH-B-30 |
| Body Material | Cast Iron |
| No. of Stages | Single Stage |
| Gage Port | G1/8 |
| Remote Control Port | No |
| Adjuster Location | Port B End |
| Interface | D05 |
| Weight | 7.5 LB |

