- Series 45VT RH (CW) Thru-Drive Vane Pump
- 63 gpm @ 1,800 rpm
- 1 1/4" Shaft, 14 Tooth Splined
- SAE C, 2 Bolt Mounting
- SAE B to Mount PVE12/19/21 Rear Pump Mounting
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
| Shaft Type | 14 Tooth Splined |
| Port Type | Flange |
| Shaft Seal Type | Single Shaft Seal |
| GPM @ Speed | 63 gpm @ 1800 rpm |
| Rotation | Right Hand (CW) |
| Adapter Mounting Orientation | Inline w/Mounting Flange |
| Mounting Flange | SAE C, 2 Bolt |
| Manufacturer Part No. | 45VTBPS42A-2297AA22R |
| Model No. | 45VTBPS42A-2297AA22R |
| Shaft Key | N/A |
| Design No. | 22 |
| Port Size | 3 1/2 |
| Seal Material | Buna-N |
| Pump Series | 45VT |
| Pressure Port | 1 1/2 in Flange |
| Shaft Dia. | 1.25 in |
| Flow @ RPM | 42 gpm @ 1200 rpm |
| Mounting | Flange Mount |
| Rear Pump Mounting Adapter | SAE B to Mount PVE12/19/21 |
| Shaft Length | 1.83 in |
| Outlet Port Position | Opposite Inlet Port |
| Displacement (in³/rev) | 8.41 |
| Pressure [Max] | 2500 psi |
| Weight | 75.0 LB |

