There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Two-stage directional valve with an integrally mounted DG4V3(S) (wet armature solenoid) pilot valve. Used to control the direction of flow in hydraulic circuits. This directional control in turn provides control over the movement of a cylinder or the rotation of a hydraulic motor.
applications
Suitable for the most demanding industrial applications
features
Solid cast body and core passages for maximum strength and minimal pressure drop
High force solenoids and centering springs ensure consistent shifting through a wide range of pressure and silting extremes
Numerous electrical options allow full compatibility and easy, reliable connection in any system application
Electrical Connector Code
None
Port Restrictor Plug Code
None
Pilot Pressure Code
None
Surge Suppressor/Damper
None
Spool Code
31
Assembly Code
None
Pressure Port Check Valve Pressure
N/A
Center Position
P & A Blocked, B to T
Solenoid Indicator Lights Code
None
Spool Control Modification Code
None
Solenoid Energization Code
None
Mechanical Options
None
Response Type
Standard Response
Indicator Lights
No
Electrical Options
None
Spool Indicator Switch Code
None
Pilot Valve Tank Pressure Rating Code
6
AC/DC
AC
Electrical Options Code
None
Coil Type Code
U
Housing Code
None
Coil Rating Code
B
Port T Pressure Rating
3000 psi
Solenoid
Double
Voltage & Frequency
110/120 VAC – 50/60 Hz
Actuator Type
Solenoid
Response Type Code
None
Coil Type
DIN 43650
Seal Material
Buna-N
Function
3-Position Spring Centered
Crossover
All Ports Blocked
Overrides
Plain Override Solenoid Ends
Reducer Module
N/A
Manual Override Option Code
None
NFPA Size
D08
Electrical Connection
No Connector
Pressure [Max]
3000 psi
Pilot Valve Type
N/A
Design No.
40
Pressure Port Check Valve Code
None
Port Restrictor Plugs
None
Valve Type
Standard-Duty
Rated Flow [Max]
45 gal/min
Operation
Pilot Operated
EN Code
None
Pilot/Drain
Internal Pilot/Internal Drain
Pilot Drain Code
T
Spool Spring Arrangement Code
C
Weight
38.0 LB
We're here for you
with Service Centers across the country - We have your back