- Double Solenoid
- 3 Position, 4-Way, Spring Centered
- 110/120V 50/60 Hz
- Terminal Box Electrical Connection
- P to Tank, A & B Blocked
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- These valves conform to ISO 4401 size 03, ANSI/B93.7M size D03, CETOP size 3 and NG 6
| Solenoid Indicator Lights Code | None |
| Fluid Cleanliness | 19/17/14 micron |
| Pressure [Max] | 5,075 psi |
| Crossover | All Ports Open, Restricted |
| Electrical Options | None |
| Spool Shift Timing | N/A |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Surge Suppressor/Damper | None |
| Rated Flow | 21.00 gal/min |
| Coil Rating Code | B |
| Temperature Range [Min] | -4 °F |
| Operation | Solenoid Operated |
| Manufacturer Part No. | DG4V 3 8C V M FW B6 61 |
| Temperature Range [Max] | 158 °F |
| No. of Stages | Single Stage |
| Port Restrictor Plug Code | None |
| Pilot Valve Type | N/A |
| Performance | Standard Performance |
| AC/DC | AC |
| Seal Material | Viton |
| Compatible Fluids | Phosphate Ester Fluids |
| Manual Override Option Code | None |
| Solenoid Energization Code | V |
| NFPA Size | D03 |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Mounting | Manifold Mount |
| Body Material | Gray Iron |
| Cycle Rate [Max] | 0 |
| Housing Code | W |
| Pressure Port Check Valve Pressure | N/A |
| Coil Type Code | F |
| Spool Spring Arrangement Code | C |
| Pilot/Drain | None |
| Leakage | Standard Performance |
| Port T Pressure Rating | 3000 psi |
| Rated Flow [Max] | 20.00 gal/min |
| Tank Port Rating | 3000 |
| Model No. | DG4V-3-8C-VM-FW-B6-61 |
| Port Restrictor Plugs | None |
| Spool Center Condition | A Port and Double Offset sensing switch on B Port |
| Function | 3-Position, 4-Way, Spring Centered |
| Mechanical Options | None |
| Electrical Connector Code | None |
| Manual Override | Plain Override |
| Spool Code | 8 |
| Spool Indicator Switch Code | None |
| Surge Suppressor/Damper Code | None |
| Watt Rating | 20 W |
| Design No. | 61 |
| EN Code | None |
| Port T Code | 6 |
| Response Type | Standard Response |
| Electrical Connection | Terminal Box |
| Solenoid | Double |
| Actuator Type | Solenoid |
| Reducer Module | No |
| Overrides | No Overrides |
| Valve Type | High-Performance |
| Function Code | 8 |
| Solenoid Code | B |
| Indicator Lights | No |
| Center Position | P to T, A & B Blocked |
| Weight | 5.0 LB |

