- Flow Control Valve
- Flow Control Valve Type
- Dual Control
- Fine Type of Control
| Port Control, Dual | Port B |
| Adjustment Type, Dual | Handknob |
| Direction of Flow | Meter-Out, Ports A & B |
| Model No. | DGMFN 3 Y A1H B1H 41 |
| Design No. | 41 |
| Valve Type | Flow Control Valve |
| Control Type | Dual Control |
| Interface | D03 |
| Manufacturer Part No. | DGMFN-3-Y-A1H-B1H-41 |
| Type of Control | Fine Control |
| Type of Control, Dual | Fine Control |
| Port Control | Port A |
| Adjustment Type | Handknob |
| Weight | 3.0 LB |

