- Pressure Control Valve
- Pressure Reducing Valve Type
- 21 to 652 psi Pressure Adjustment Range
- Screw w/ Locknut Adjustment Type
| Valve Type | Pressure Reducing Valve |
| Manufacturer Part No. | DGMX2-3-PBL-RW-B-40 |
| Gauge Port Thread Type | BSP |
| External Drain | No |
| Adjuster Location | Port A End |
| Adjustment Type | Screw w/ Locknut |
| Remote Control Port | No |
| Interface | D03 |
| Port Control | Pressure Port |
| Design No. | 40 |
| Gage Port | G1/8 |
| Pressure Adjustment Range (psi) | 21 to 652 |
| Model No. | DGMX2-3-PBL-RW-B-40 |
| Pilot Control | Port B |
| Weight | 3.3 LB |

