- D03 Pressure Reducing Valve
- Pilot Control is on Port A
- Pressure Adjustment Range is 21-652 psi
- Micrometer w/Keylock Adjustment on Port B End
- G1/8 Gage Port
| Pilot Control | Port A |
| Port Control | Pressure Port |
| Interface | D03 |
| Valve Type | Pressure Reducing Valve |
| Gage Port | G1/8 |
| Adjuster Location | Port B End |
| Adjustment Type | Micrometer w/Keylock |
| Design No. | 40 |
| Remote Control Port | No |
| Pressure Adjustment Range (psi) | 21 to 652 |
| Manufacturer Part No. | DGMX2-3-PA-RK-B-40 |
| External Drain | No |
| Model No. | DGMX2-3-PA-RK-B-40 |
| Weight | 3.3 LB |

