- Proportional Valve
- D07 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
| NFPA Size | D07 |
| Model No. | KHDG5V-7-33C130N65-X-VM-U1-H1-20 |
| Pilot/Drain | Internal Pilot/External Drain |
| Voltage & Frequency | 24 VDC |
| Electrical Connection | ISO 4400 W/ Fitted Plugs |
| Rated Flow | 34.4 gal/min |
| Tank Port Rating | 60 |
| Series | KHDG5V7 |
| Mounting | Subplate Mounted |
| Pressure [Max] | 4500 psi |
| Operation | Solenoid/Pilot Operated |
| Weight | 0.0 LB |

