- Proportional Valve
- D03 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Temperature Range [Min] | -4 °F |
| Rated Flow | 5.3 gal/min |
| Operation | Solenoid Operated |
| Pressure [Max] | 5000 psi |
| Body Material | Gray Iron |
| Series | KDG4V3 |
| Solenoid | Double |
| Fluid Cleanliness | 19/17/14 micron |
| Voltage & Frequency | 24 VDC |
| Mounting | Subplate Mounted |
| Electrical Connection | ISO 4400, DIN 43650 Connector |
| NFPA Size | D03 |
| Model No. | KDG4V3-2C20N-Z-M-U-H7-60 |
| Temperature Range [Max] | 158 °F |
| Weight | 5.15 LB |

