- Proportional Valve
- D03 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Operation | Solenoid Operated |
| NFPA Size | D03 |
| Voltage & Frequency | 24 VDC |
| Rated Flow | 7.4 gal/min |
| Mounting | Subplate Mounted |
| Pressure [Max] | 5000 psi |
| Electrical Connection | ISO 4400, DIN 43650 Connector |
| Series | KDG4V3 |
| Solenoid | Double |
| Model No. | KDG4V3-2C28S-Z-M-U-H7-60 |
| Weight | 7.0 LB |

