- Pressure Control Valve
- Pressure Reducing Valve Type
- 145 to 2000 psi Pressure Adjustment Range
- Micrometer W/ Keylock Adjustment Type
| Port Control | Pressure Port |
| Remote Control Port | No |
| Pressure Adjustment Range (psi) | 145 to 2,000 |
| Design No. | 40 |
| Adjuster Location | Port B End |
| Model No. | DGMX2-3-PA-CK-B-40 |
| Gage Port | G1/8 |
| Pilot Control | Port A |
| Manufacturer Part No. | DGMX2-3-PA-CK-B-40 |
| Interface | D03 |
| Gauge Port Thread Type | BSP |
| Valve Type | Pressure Reducing Valve |
| Adjustment Type | Micrometer w/Keylock |
| External Drain | No |
| Weight | 3.3 LB |

