- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position, 4-Way, Spring Offset, End to End Function
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
compliances
- 0
| Actuator Type | Solenoid |
| Port T Code | 7 |
| Surge Suppressor/Damper Code | None |
| Fluid Cleanliness | 19/17/14 micron |
| Solenoid Indicator Lights Code | None |
| Electrical Options | None |
| Function | 2-Position, 4-Way, Spring Offset, End to End |
| Overrides | No Overrides |
| Manual Override Option Code | None |
| Voltage & Frequency | 24 VDC |
| Operation | Solenoid Operated |
| Body Material | Gray Iron |
| Spool Shift Timing | N/A |
| Spool Spring Arrangement Code | A |
| Rated Flow | 10.6 gal/min |
| Leakage | Standard Performance |
| Coil Rating Code | H |
| Cycle Rate [Max] | N/A |
| No. of Stages | Single Stage |
| Manufacturer Part No. | DG4V 3 0A M FW H7 60 |
| Model No. | DG4V-3-0A-M-FW-H7-60 |
| Port Restrictor Plugs | None |
| Solenoid Code | H |
| Crossover | All Ports Open |
| Reducer Module | No |
| Response Time | 28 to 45 ms |
| AC/DC | DC |
| Response Type | Standard Response |
| Spool Code | 0 |
| Watt Rating | 30 W |
| Mounting | Subplate/Manifold Mount |
| Solenoid Energization Code | None |
| Pilot/Drain | None |
| Pilot Valve Type | N/A |
| Performance | High Performance |
| Rated Flow [Max] | 20 gal/min |
| Center Position | All Ports Open |
| Spool Indicator Switch Code | None |
| Indicator Lights | No |
| Actuation Identification | Solenoid B |
| Seal Material | Buna-N |
| Compatible Fluids | Petroleum Oil |
| Solenoid | Single |
| Coil Type Code | F |
| Port T Pressure Rating | 3000 psi |
| Pressure [Max] | 5000 psi |
| Surge Suppressor/Damper | None |
| Function Code | 0 |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Manual Override | Plain Override |
| NFPA Size | D03 |
| Mechanical Options | None |
| Electrical Connection | Terminal Box |
| Temperature Range [Max] | 158 °F |
| Pressure Port Check Valve Pressure | N/A |
| EN Code | None |
| Valve Type | High-Performance |
| Temperature Range [Min] | -4 °F |
| Tank Port Rating | 3046 |
| Electrical Connector Code | None |
| Port Restrictor Plug Code | None |
| Design No. | 60 |
| Housing Code | W |
| Weight | 3.7 LB |

