- Pilot Control Module
- CVGPC1 Series
| Seal Material | Buna-N |
| Temperature Range [Max] | 158 °F |
| Temperature Range [Min] | -4 °F |
| Fluid Cleanliness | 18/16/13 micron |
| Leakage | Standard |
| Pressure Rating | 4570 psi |
| Model No. | CVGPC1-3-P-T-B-A-20 |
| Series | CVGPC1 |
| Body Material | Cast Iron |
| Compatible Fluids | Petroleum Oil |
| Weight | 0.0 LB |

