- Direction Control Valve
- Pilot Operated Check Valve Type
| Valve Type | Pilot Operated Check Valve |
| Check Location | Port A & Port B |
| Interface | D05 |
| Decompression Feature | Yes |
| Model No. | DGMPC-5-DABM-DBAM-30 |
| Cracking Pressure | 35 psi |
| Design No. | 30 |
| Weight | 6.46 LB |
| Valve Type | Pilot Operated Check Valve |
| Check Location | Port A & Port B |
| Interface | D05 |
| Decompression Feature | Yes |
| Model No. | DGMPC-5-DABM-DBAM-30 |
| Cracking Pressure | 35 psi |
| Design No. | 30 |
| Weight | 6.46 LB |