Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

02-152169-1

Vickers Fixed Displacement Double Vane Pump
Item #102039902
  • Series V2010 Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, 13 Tooth Splined
  • 12 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 1 1/2" Flange
  • Shaft End Port: Outlet Opposite Inlet
  • Cover End Port: Outlet 135° CCW from Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series V2010 Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, 13 Tooth Splined
  • 12 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Pump Series V2010
Shaft Key N/A
Minor Diameter [Max] 0.7335 in
Pressure Port Size, Cover End 1/2 in SAE O-Ring
Seal Material Buna-N
Shaft Seal Type Single Shaft Seal
Shaft Dia. 0.875 in
Mounting Flange SAE B, 2 Bolt
Displacement Cover End (cu in/revolution) 0.2
Major Diameter [Max] 0.873 in
Minor Diameter [Min] 0.7225 in
Mounting Flange Mount
Minor Diameter 0.728 in
Cover End Flow @ RPM 1 gal/min @ 1200 rpm, 1.5 gal/min @ 1800 rpm
Shaft Length 1 5/16 in
Displacement Shaft End (cu in/revolution) 1.62
Shaft Type 13 Tooth Splined
Manufacturer Part No. V2010-1F8S1S-11AA12
Pressure Port Size, Shaft End 3/4 in SAE O-Ring
Shaft End Flow @ RPM 8 gal/min @ 1200 rpm, 12 gal/min @ 1800 rpm
Rotation Right Hand (CW)
Port Type Flange
Port Size 1 1/2
Major Diameter [Min] 0.872 in
Relief Valve Setting N/A
Port Orientation - Shaft End Outlet Opposite Inlet
Pilot Type N/A
Spline Description 16/32
Controlled Flow Rate N/A
Port Orientation - Cover End Outlet 135° CCW from Inlet
Model No. V2010-1F8S1S-11AA12
Weight 30.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison