- Logic Element Valve
- Differential Pressure Sensing Valve Type
- Cartridge Only Port Type
- Pilot To Close, Bi-Directional, Normally Closed Poppet Function
- Differential Pressure Operation
| Model No. | DPS2-20-T-F-0-40 |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -40 °F |
| Function | Pilot To Close, Bi-Directional, Normally Closed Poppet |
| Leakage | 0.25 cc/min |
| Seal Material | Buna-N |
| Recommend Filtration Level | 18/16/13 microns |
| Valve Type | Differential Pressure Sensing Valve |
| Operation | Differential Pressure |
| No. of Housing Ports | 3 |
| Pressure [Max] | 5000 psi |
| Pilot Ratio | 2:1 |
| Installation | Screw-in Cartridge |
| Port Type | Cartridge Only |
| No. of Valve Ports | 3 |
| Weight | 1.98 LB |

