- Logic Element Valve
- Differential Pressure Sensing Valve Type
- Cartridge Only Port Type
- Normally Closed Spool Function
- Differential Pressure Operation
| Leakage | 82 cc/min |
| Temperature Range [Max] | 248 °F |
| Model No. | DPS2-16-V-F-0-5 |
| Port Type | Cartridge Only |
| Installation | Screw-in Cartridge |
| No. of Valve Ports | 3 |
| Pressure [Max] | 5000 psi |
| Valve Type | Differential Pressure Sensing Valve |
| Cavity | C-16-3S |
| Recommend Filtration Level | 18/16/13 microns |
| Seal Material | Buna-N |
| Temperature Range [Min] | -40 °F |
| No. of Housing Ports | 3 |
| Operation | Differential Pressure |
| Pilot Ratio | 1:1 |
| Function | Normally Closed Spool |
| Weight | 0.77 LB |

