- Flow Control Valve
- Flow Control Valve Type
- Dual Control
- Fine Type of Control
| Interface | D05 |
| Adjustment Type, Dual | Micrometer w/Keylock |
| Control Type | Dual Control |
| Port Control | Port A |
| Type of Control | Fine Control |
| Valve Type | Flow Control Valve |
| Adjustment Type | Micrometer w/Keylock |
| Port Control, Dual | Port B |
| Model No. | DGMFN-5-Y-A1K-B1K-30 |
| Manufacturer Part No. | DGMFN-5-Y-A1K-B1K-30 |
| Design No. | 30 |
| Direction of Flow | Meter-Out, Ports A & B |
| Type of Control, Dual | Fine Control |
| Weight | 7.0 LB |

