- Proportional Valve
- D06 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Tank Port Rating | 145 |
| Voltage & Frequency | 24 VDC |
| NFPA Size | D06 |
| Electrical Connection | DIN 43650 |
| Series | KCG |
| Mounting | Subplate Mounted |
| Model No. | KCG-6-W250-1-Z-M-U-H1-10 |
| Pilot/Drain | Manual & Electrical Drain |
| Weight | 0.0 LB |

