- Proportional Valve
- D06 NFPA
- Subplate Mounting
| NFPA Size | D06 |
| Fluid Cleanliness | 17/15/12 micron |
| Electrical Connection | DIN 43650 |
| Temperature Range [Max] | 158 °F |
| Series | KXG |
| Feedback Sensor | No |
| Seal Material | Buna-N |
| Pressure [Max] | 5000 psi |
| Body Material | Cast Iron |
| Model No. | KXG-6-W250-3-Z-M-U-H1-10 |
| Rated Flow | 75 gal/min |
| Mounting | Subplate Mounted |
| Temperature Range [Min] | -4 °F |
| Weight | 0.0 LB |

