- Proportional Valve
- D06 NFPA
- Pressure Reducing W/ Reverse Flow Check Valve Control Type
- Subplate Mounting
| Mounting | Subplate Mounted |
| Build Type | Standard |
| Electrical Connection | DIN 43650 |
| Rated Flow | 75 gal/min |
| Temperature Range [Max] | 140 °F |
| Pressure [Max] | 5000 psi |
| Seal Material | Buna-N |
| Valve Type | Check |
| No. of Stages | Two Stage |
| Operation | Solenoid Operated |
| Series | KXCG |
| Fluid Cleanliness | 17/15/12 micron |
| Temperature Range [Min] | -4 °F |
| Body Material | Cast Iron |
| Control Type | Pressure Reducing W/ Reverse Flow Check Valve |
| Model No. | KXCG-6-W100-3-Z-M-U-H1-10 |
| Feedback Sensor | No |
| NFPA Size | D06 |
| Weight | 1.0 LB |

