- Proportional Valve
- D03 NFPA
- Pressure Relief Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Seal Material | Buna-N |
| Operation | Solenoid Operated |
| Temperature Range [Min] | -4 °F |
| Voltage & Frequency | 24 VDC |
| NFPA Size | D03 |
| Mounting | Subplate Mounted |
| Series | KCG |
| Model No. | KCG-3-L160D-Z-M-U-H1-10-P15-T14 |
| Temperature Range [Max] | 140 °F |
| Rated Flow | 1.25 gal/min |
| Control Type | Pressure Relief |
| Fluid Cleanliness | 17/15/12 micron |
| Pressure [Max] | 5000 psi |
| Feedback Sensor | No |
| Electrical Connection | DIN 43650 |
| Body Material | Cast Iron |
| Weight | 4.0 LB |

