- Bolt Kit for D03 Single Valve
- #10-24 UNC x 3" Long
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
caution
- These products are neither tested nor represented as suitable for medical or pharmaceutical uses
| Model No. | BK02-106496 |
| Thread Type | UNC |
| Thread Size | #10 |
| Length | 3 in |
| Threads per Inch | 24 |
| NFPA Size | D03 |
| Manufacturer Part No. | BK02-106496 |
| Use With | N/A |
| Bolt Type | Bolt |
| Weight | 1.0 LB |

