- Direction Control Valve
- Direct Check Valve Type
| Cracking Pressure | 14.5 psi |
| Direction of Flow | Free Flow Away from Actuator |
| Valve Type | Direct Check Valve |
| Model No. | DGMDC-2-X-TK-10 |
| Check Location | Tank Port |
| Manufacturer Part No. | DGMDC-2-X-TK-10 |
| Design No. | 10 |
| Interface | D02 |
| Weight | 3.0 LB |

