- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 21 to 652 psi Pressure Adjustment Range
- Screw Adjustment Type
| Adjuster Location | Port B End |
| No. of Stages | Single Stage |
| Interface | D03 |
| Seal Material | Buna-N |
| External Drain | No |
| Body Material | Cast Iron |
| Port Control | Pressure Port |
| Actuation Option | Proportional |
| Valve Type | Pressure Reducing Valve |
| Gage Port | G1/8 |
| Adjustment | Yes |
| Gauge Port Thread Type | BSP |
| Performance | Standard Performance |
| Manufacturer Part No. | DGMX2-3-PA-RW-B-40 |
| Remote Control Port | No |
| Pressure [Max] | 4500 psi |
| Pilot Control | Port A |
| Model No. | DGMX2-3-PA-RW-B-40 |
| Design No. | 40 |
| Adjustment Type | Screw |
| Pressure Adjustment Range (psi) | 21 to 652 |
| Weight | 3.3 LB |

