- D02 Direct Check Valve
- Free Flow To Actuator
- Check Location is Pressure Port
- 14.5 psi Cracking Pressure
| Direction of Flow | Free Flow To Actuator |
| Cracking Pressure | 14.5 psi |
| Interface | D02 |
| Design No. | 10 |
| Manufacturer Part No. | DGMDC-2-Y-PK-10 |
| Check Location | Pressure Port |
| Valve Type | Direct Check Valve |
| Model No. | DGMDC-2-Y-PK-10 |
| Weight | 3.0 LB |

