- Dual Control Flow Control Valve
- D03 Interface
- Meter-Out, Ports A & B
- Port Control on Port A
- Standard Control
| Port Control | Port A |
| Adjustment Type, Dual | Micrometer w/Keylock |
| Design No. | 41 |
| Model No. | DGMFN-3-Y-A2K-B2K-41 |
| Port Control, Dual | Port B |
| Direction of Flow | Meter-Out, Ports A & B |
| Interface | D03 |
| Type of Control, Dual | Standard Control |
| Valve Type | Flow Control Valve |
| Control Type | Dual Control |
| Adjustment Type | Micrometer w/Keylock |
| Type of Control | Standard Control |
| Manufacturer Part No. | DGMFN-3-Y-A2K-B2K-41 |
| Weight | 3.0 LB |

