- Pressure Control Valve
- Pressure Reducing Valve Type
- 290 to 3625 psi Pressure Adjustment Range
- Handknob Adjustment Type
| Gauge Port Thread Type | SAE |
| Adjuster Location | Port B End |
| Valve Type | Pressure Reducing Valve |
| Port Control | Pressure Port |
| Adjustment Type | Handknob |
| Manufacturer Part No. | DGMX2-3-PA-FH-S-40 |
| Design No. | 40 |
| Gage Port | SAE-4 |
| Remote Control Port | No |
| External Drain | No |
| Pressure Adjustment Range (psi) | 290 to 3,625 |
| Interface | D03 |
| Pilot Control | Port A |
| Model No. | DGMX2-3-PA-FH-S-40 |
| Weight | 3.3 LB |

